This product requires certification to purchase.

1 gal Finish and Wax Stripper (4 Per Case)

Spartan Chemical

EnduraSTRIP™ 1 gal Finish and Wax Stripper (4 Per Case)

  • Fast #
  • Part #S006704
  • Item #7481596
  • Manufacturer Part #006704
4.7 out of 5 Customer Rating
Brand image
Spartan Chemical

EnduraSTRIP™ 1 gal Finish and Wax Stripper (4 Per Case)

  • Fast #
  • Part #S006704
  • Item #7481596
  • Manufacturer Part #006704
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A powerful water-based compound custom formulated to remove EnduraMAX Laminate
  • Virtually odor free in use
  • Concentrate and is formulated to be diluted
  • Low level VOCs, biodegradable, phosphate free
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-3/4 in
Dilution Rate
5:64 - 1:8
Height
13-1/2 in
Length
12-3/4 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-3/4 in
Characteristics & Features
Collection
EnduraSTRIP™
Color Finish Name
Gloss
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish, Stripping
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727040551