This product requires certification to purchase.

5 gal Finish and Wax Stripper

Spartan Chemical

EnduraSTRIP™ 5 gal Finish and Wax Stripper

  • Fast #
  • Part #S006705
  • Item #7480918
  • Manufacturer Part #006705
4.4 out of 5 Customer Rating
Brand image
Spartan Chemical

EnduraSTRIP™ 5 gal Finish and Wax Stripper

  • Fast #
  • Part #S006705
  • Item #7480918
  • Manufacturer Part #006705
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A powerful water-based compound custom formulated to remove EnduraMAX Laminate
  • Virtually odor free in use
  • concentrate and is Formulated to be diluted
  • Low-level VOCs, Biodegradable, phosphate free
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12-2/5 in
Dilution Rate
5:64 - 1:8
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
EnduraSTRIP™
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish, Stripping
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727040568