This product requires certification to purchase.

1 gal Citrus Moisturizing Conditioner (4 Per Case)

Spartan Chemical

FitnessCheck™ 1 gal Citrus Moisturizing Conditioner (4 Per Case)

  • Fast #
  • Part #S336304
  • Item #7566119
  • Manufacturer Part #336304
5 out of 5 Customer Rating
Brand image
Spartan Chemical

FitnessCheck™ 1 gal Citrus Moisturizing Conditioner (4 Per Case)

  • Fast #
  • Part #S336304
  • Item #7566119
  • Manufacturer Part #336304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • FitnessCheck moisturizing conditioner detangles and softens hair leaving it manageable and ready for styling
  • Perfect for fitness centers, correctional facilities, gyms and health clubs, and any other shower room, Moisturizing Conditioner can be used as part of a 2 product system to provide a spa-like experience
  • For best results, start with FitnessCheck 2in1 Hair and Body Wash
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Size
1 gal
Weight
34.97 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Liquid
Warranty & Product Information
Application
Skin Care
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Conditioner
Type
Citrus
UL Listed
No
UPC
753727267200