This product requires certification to purchase.

32 oz. Acid-Based Restroom Disinfectant (Case of 12)

Spartan Chemical

Foamy Q & A® 32 oz. Acid-Based Restroom Disinfectant (Case of 12)

  • Fast #
  • Part #SPA320003
  • Item #7575511
  • Manufacturer Part #320003
4.8 out of 5 Customer Rating
Brand image
Spartan Chemical

Foamy Q & A® 32 oz. Acid-Based Restroom Disinfectant (Case of 12)

  • Fast #
  • Part #SPA320003
  • Item #7575511
  • Manufacturer Part #320003
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Acid disinfectant cleaner for shower rooms, restrooms and locker rooms
  • Base of Foamy Q and A’s formula is an acid system – phosphoric and hydroxyacetic
  • These ingredients plus a special penetrating agent create a cleaning complex that foams and clings to vertical surfaces – literally cuts through and lifts away rust, lime, scale, bodyoils, mineral and soap scum deposits
  • Simply foam on, agitate especially when heavier soap scum orsoil deposits are present and rinse away
  • Can be used on a wide range of acid-resistant surfaces such as ceramic tile walls and floors, Fiberglas® shower stalls, sinks, toilet bowls, urinals, chrome, drinking fountains and other stainless steel surfaces
  • pH (Concentrate):less than 2
  • Color: Red
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-3/4 in
Length
13-3/4 in
Package Quantity
Case of 12
Size
32 oz
Width
10-1/2 in
Characteristics & Features
Collection
Foamy Q & A®
Color Finish Name
Purple
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Restrooms
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727016785