This product requires certification to purchase.

1250 mL Foam Hand Soap (4 Per Case)

Spartan Chemical

foamyiQ® E2 1250 mL Foam Hand Soap (4 Per Case)

  • Fast #
  • Part #S460600
  • Item #8025762
  • Manufacturer Part #460600
3.7 out of 5 Customer Rating
Brand image
Spartan Chemical

foamyiQ® E2 1250 mL Foam Hand Soap (4 Per Case)

  • Fast #
  • Part #S460600
  • Item #8025762
  • Manufacturer Part #460600
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Never install another dispenser: With the innovative foamyiQ dispensing cartridge, dispensing is done directly from the cartridge
  • Never run out of soap: Through the foamyiQ dispensing cartridge, it’s easy to see the soap levels, so you can simply replace the cartridge when the time is right.
  • Never repair another dispenser: With foamyiQ, there are no parts to replace, nothing to repair, and no downtime for maintenance.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1250 ml
Depth
7-3/4 in
Height
13-1/2 in
Length
7-37/100 in
Package Quantity
4 Per Case
Size
1250 mL
Width
7-3/4 in
Characteristics & Features
Collection
foamyiQ® E2
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Hand Cleaning, Industrial
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727264568