This product requires certification to purchase.

Simple Clean Wall Mount Soap Dispenser in White

Spartan Chemical

foamyiQ®Simple Clean Simple Clean Wall Mount Soap Dispenser in White

  • Fast #
  • Part #S461200
  • Item #10336232
  • Manufacturer Part #461200
5 out of 5 Customer Rating
Brand image
Spartan Chemical

foamyiQ®Simple Clean Simple Clean Wall Mount Soap Dispenser in White

  • Fast #
  • Part #S461200
  • Item #10336232
  • Manufacturer Part #461200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed to be gentle on the skin.
  • No dye, no fragrance
  • Safer Choice certified
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1250 ml
Depth
7-3/4 in
Height
13-1/2 in
Length
7-37/100 in
Package Quantity
Case of 4
Size
1250 ml
Width
7-3/4 in
Characteristics & Features
Collection
foamyiQ®Simple Clean
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Skin Care
Cradle to Cradle
No
EPA Safer Choice
Yes
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Type
S461200
UPC
753727713431