This product requires certification to purchase.

1 gal Carpet Cleaner (4 Per Case)

Spartan Chemical

Green Solutions® Carpet Cleaner 1 gal Carpet Cleaner (4 Per Case)

  • Fast #
  • Part #S350904
  • Item #7438290
  • Manufacturer Part #350904
4 out of 5 Customer Rating
Brand image
Spartan Chemical

Green Solutions® Carpet Cleaner 1 gal Carpet Cleaner (4 Per Case)

  • Fast #
  • Part #S350904
  • Item #7438290
  • Manufacturer Part #350904
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Environmentally preferable, extraction carpet cleaner
  • Cleans quickly, penetrates, emulsifies and removes soils without oily residue
  • Safe for all types of extraction equipment
  • Non corrosive, non flammable and biodegradable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
121-1/2 in
Characteristics & Features
Collection
Green Solutions® Carpet Cleaner
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Carpet Cleaner
Cradle to Cradle
No
EPA Safer Choice
Yes
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Carpet Cleaner
Type
Fragrance Free
UPC
753727040834