This product requires certification to purchase.

1 gal Floor Finish Remover in Clear (4 Per Case)

Spartan Chemical

Green Solutions® Floor Finish Remover 1 gal Floor Finish Remover in Clear (4 Per Case)

  • Fast #
  • Part #S350504
  • Item #7481185
  • Manufacturer Part #350504
4.1 out of 5 Customer Rating
Brand image
Spartan Chemical

Green Solutions® Floor Finish Remover 1 gal Floor Finish Remover in Clear (4 Per Case)

  • Fast #
  • Part #S350504
  • Item #7481185
  • Manufacturer Part #350504
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Low odor remover specifically formulated to strip Green Solutions Floor Seal and Finish
  • Green Seal Certified
  • Fast-acting and pleasant to use
  • Fragrance-free with low VOC levels
  • Use in facilities and confined areas with confidence
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Dilution Rate
3:64 - 1:2
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Green Solutions® Floor Finish Remover
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Building, Healthcare, Retail
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
UPC
753727036837