This product requires certification to purchase.

5 gal Floor Finish Remover

Spartan Chemical

Green Solutions® Floor Finish Remover 5 gal Floor Finish Remover

  • Fast #
  • Part #S350505
  • Item #7480994
  • Manufacturer Part #350505
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Green Solutions® Floor Finish Remover 5 gal Floor Finish Remover

  • Fast #
  • Part #S350505
  • Item #7480994
  • Manufacturer Part #350505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A very effective finish and wax emulsifier specially formulated for use in conjunction with Green Solutions Floor Seal and Finish
  • Dye-Free and Nonviscous
  • Does not contain butoxyethanol
  • Low odors
  • 5 Gallon
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Dilution Rate
3:64 - 1:2
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Green Solutions® Floor Finish Remover
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Building, Healthcare, Retail
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
UPC
753727036844