This product requires certification to purchase.

2 L Industrial Cleaner 105 (4 Per Case)

Spartan Chemical

Green Solutions® Industrial Cleaner 105 2 L Industrial Cleaner 105 (4 Per Case)

  • Fast #
  • Part #SPA351502
  • Item #7484705
  • Manufacturer Part #351502
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Green Solutions® Industrial Cleaner 105 2 L Industrial Cleaner 105 (4 Per Case)

  • Fast #
  • Part #SPA351502
  • Item #7484705
  • Manufacturer Part #351502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A non toxic, HD product, formulated to tackle difficult cleaning tasks
  • Phosphate free, no caustics, does not contain any solvents
  • No nonylphenol ethoxylates, VOC free, biodegradable
  • Contains alkyl polyglycoside
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-3/4 in
Dilution Rate
1:64
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
4 Per Case
Size
2 L
Width
7-3/4 in
Characteristics & Features
Collection
Green Solutions® Industrial Cleaner 105
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Heavy Duty, Oil, Industrial
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
SCAQMD Compliant
Yes