This product requires certification to purchase.

2L Green Solutions Industrial Cleaner 105 (Case of 4)

Spartan Chemical

Green Solutions® Industrial Cleaner 105 2L Green Solutions Industrial Cleaner 105 (Case of 4)

  • Fast #
  • Part #S351502TOX
  • Item #10099311
  • Manufacturer Part #351502TOX
3.9 out of 5 Customer Rating
Brand image
Spartan Chemical

Green Solutions® Industrial Cleaner 105 2L Green Solutions Industrial Cleaner 105 (Case of 4)

  • Fast #
  • Part #S351502TOX
  • Item #10099311
  • Manufacturer Part #351502TOX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Super-strength formula removes grease quickly from a variety of surfaces
  • Reduces labor by providing maximum cleaning efficiency
  • Green Seal certified formula is environmentally friendly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-3/4 in
Height
10-13/100 in
Length
10-22/25 in
Size
2 L
Width
7-3/4 in
Characteristics & Features
Collection
Green Solutions® Industrial Cleaner 105
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Heavy Duty, Oil, Industrial
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
SCAQMD Compliant
Yes
Type
S351502TOX