This product requires certification to purchase.

55 gal Industrial Cleaner

Spartan Chemical

Green Solutions® Industrial Cleaner 55 gal Industrial Cleaner

  • Fast #
  • Part #S350655
  • Item #5051591
  • Manufacturer Part #350655
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Green Solutions® Industrial Cleaner 55 gal Industrial Cleaner

  • Fast #
  • Part #S350655
  • Item #5051591
  • Manufacturer Part #350655
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Formula removes grease quickly from a variety of surfaces
  • Dye-free and fragrance free
  • Green Seal certified formula is environmentally friendly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24 in
Dilution Rate
Ready to Use - 1:128
Height
35-9/10 in
Length
24 in
Size
55 gal
Width
24 in
Characteristics & Features
Collection
Green Solutions® Industrial Cleaner
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Heavy Duty, Industrial, Cleaning
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
SCAQMD Compliant
Yes
UPC
753727036929