This product requires certification to purchase.

1 gal Hand Cleaner in White Flat Top (4 Per Case)

Spartan Chemical

Grub Scrub® 1 gal Hand Cleaner in White Flat Top (4 Per Case)

  • Fast #
  • Part #S281004
  • Item #5051532
  • Manufacturer Part #281004
3.8 out of 5 Customer Rating
Brand image
Spartan Chemical

Grub Scrub® 1 gal Hand Cleaner in White Flat Top (4 Per Case)

  • Fast #
  • Part #S281004
  • Item #5051532
  • Manufacturer Part #281004
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Hand cleaner with dual grade pumice, D limonene and moisturizers in a lotion formulation
  • Standard gallon includes one GS pump
  • Flat Top
  • pH 5.6 6.5
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
13-31/100 in
Height
11 in
Length
13-31/100 in
Package Quantity
4 Per Case
Size
1 gal
Width
13-31/100 in
Characteristics & Features
Collection
Grub Scrub®
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Warranty & Product Information
Application
Hand Cleaning
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727029808