This product requires certification to purchase.

1 qt Natural Acid RTU Handi Spray® (Case of 12)

Spartan Chemical

GS Restroom Cleaner® 1 qt Natural Acid RTU Handi Spray® (Case of 12)

  • Fast #
  • Part #S350303
  • Item #5051488
  • Manufacturer Part #350303
4.8 out of 5 Customer Rating
Brand image
Spartan Chemical

GS Restroom Cleaner® 1 qt Natural Acid RTU Handi Spray® (Case of 12)

  • Fast #
  • Part #S350303
  • Item #5051488
  • Manufacturer Part #350303
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 840.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • GS Restroom Cleaner contains 8% natural, citric acid - the same organic acid found in lemons and limes
  • Natural acid provides efficient cleaning action that quickly removes soap scum, water spots and light rust from toilet bowls, urinals and shower room walls and floors
  • Manufactured from several renewable natural resources: citrus fruits, pineapple waste or even fermentation of crude sugars
  • Ready-to-use results in no mixing, waste or spills
  • The product viscosity provides vertical clinging action to promote longer contact time and enhanced cleaning ability without strenuous physical labor
  • Do Not Mist: Treated surfaces must remain wet for 10 minutes - then scrub and rinse thoroughly with waterwater
  • GS Restroom Cleaner is effective against: Staphylococcus aureus, Pseudomonas aeruginosa, Salmonella choleraesuis, Herpes simplex Type 2, Influenza A and Pandemic 2009 H1N1 influenza A virus
  • pH: 1.5-2.5
  • Volume: 1 quart
  • Yes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-3/4 in
Length
13-3/4 in
Package Quantity
12 Per Case
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Collection
GS Restroom Cleaner®
Color Finish Name
Clear
Design for the Environment
Yes
Material
Liquid
Warranty & Product Information
Application
Shower Room, Toilet, Urinals
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727036790