This product requires certification to purchase.

2 L Disinfectant Cleaner in Orange (Case of 4)

Spartan Chemical

Halt® 5 2 L Disinfectant Cleaner in Orange (Case of 4)

  • Fast #
  • Part #S102902
  • Item #10336191
  • Manufacturer Part #102902
3.9 out of 5 Customer Rating
Brand image
Spartan Chemical

Halt® 5 2 L Disinfectant Cleaner in Orange (Case of 4)

  • Fast #
  • Part #S102902
  • Item #10336191
  • Manufacturer Part #102902
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Provides non-food contact sanitization in just 90 s
  • Kills the virus 3, 4 that may cause COVID-19
  • Effective against odor causing bacteria
  • Kills 99.9% of Norovirus in just 5 min
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 ltr
Depth
7-3/4 in
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
Case of 4
Size
2 L
Width
7-3/4 in
Characteristics & Features
Collection
Halt® 5
Color Finish Category
Oranges
Color Finish Name
Orange
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Disinfecting, Cleaning
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Disinfectant Cleaner
SCAQMD Compliant
Yes
UPC
753727712458