This product requires certification to purchase.

1 gal Floor Finish (Case of 4)

Spartan Chemical

iShine® 1 gal Floor Finish (Case of 4)

  • Fast #
  • Part #S545504
  • Item #11017701
  • Manufacturer Part #545504
3.3 out of 5 Customer Rating
Brand image
Spartan Chemical

iShine® 1 gal Floor Finish (Case of 4)

  • Fast #
  • Part #S545504
  • Item #11017701
  • Manufacturer Part #545504
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High solids, high gloss, dry bright finish
  • Enhanced with optical brighteners to create increased depth of gloss
  • Designed for use in high traffic areas
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Dilution Rate
Ready to Use
Height
12-13/100 in
Length
12-1/2 in
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
iShine®
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish
Cradle to Cradle
No
Cradle to Cradle Material Health
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Floor Finish
Type
S545504
UPC
753727717231