This product requires certification to purchase.

5 gal Low Odor Finish and Wax Remover

Spartan Chemical

L.O.E. Stripper® 5 gal Low Odor Finish and Wax Remover

  • Fast #
  • Part #S006105
  • Item #5051575
  • Manufacturer Part #006105
4.5 out of 5 Customer Rating
Brand image
Spartan Chemical

L.O.E. Stripper® 5 gal Low Odor Finish and Wax Remover

  • Fast #
  • Part #S006105
  • Item #5051575
  • Manufacturer Part #006105
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Low odor, high dilution emulsifier
  • Recommended for healthcare and other confined areas and where typical strong stripper odor present a problem
  • Dilution: 12 oz
  • pH 13.5
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12-2/5 in
Dilution Rate
3:64 - 3:32
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
L.O.E. Stripper®
Color Finish Category
Oranges
Color Finish Name
Orange
Design for the Environment
No
Warranty & Product Information
Application
Healthcare
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727026081