This product requires certification to purchase.

1 gal Distinctive Cranberry Scent Foam Hand, Hair and Body Wash

Spartan Chemical

Lite'n Foamy® Cranberry Ice® 1 gal Distinctive Cranberry Scent Foam Hand, Hair and Body Wash

  • Fast #
  • Part #S315204
  • Item #5051598
  • Manufacturer Part #315204
4 out of 5 Customer Rating
Brand image
Spartan Chemical

Lite'n Foamy® Cranberry Ice® 1 gal Distinctive Cranberry Scent Foam Hand, Hair and Body Wash

  • Fast #
  • Part #S315204
  • Item #5051598
  • Manufacturer Part #315204
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Produces luxurious foam that leaves the skin clean and soft after each use
  • Boosted with emollients to gently cleanse away soils leaving skin clean and refreshed
  • Economical - 1 gallon = 7,500 hand washes
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Lite'n Foamy® Cranberry Ice®
Color Finish Category
Reds
Color Finish Name
Red
Design for the Environment
No
Warranty & Product Information
Application
Skin Care
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727043675