This product requires certification to purchase.

1 gal Restorative Cleaner (4 Per Case)

Spartan Chemical

Lustre™ 1 gal Restorative Cleaner (4 Per Case)

  • Fast #
  • Part #S581404
  • Item #8144175
  • Manufacturer Part #581404
3.7 out of 5 Customer Rating
Brand image
Spartan Chemical

Lustre™ 1 gal Restorative Cleaner (4 Per Case)

  • Fast #
  • Part #S581404
  • Item #8144175
  • Manufacturer Part #581404
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Restores hardness and durability of concrete, terrazzo, stone, and masonry flooring
  • Dries quickly to leave a streak-free finish
  • Nano-sized silica particles bond to flooring restoring hardness and durability
  • Neutral pH low foam cleaner
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Dilution Rate
1:64
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Weight
36.43 lb
Width
12-1/2 in
Characteristics & Features
Collection
Lustre™
Color Finish Name
Light Green
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Floor, Cleaning
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Product Type
Restorative Cleaner
UL Listed
No
UPC
753727707522