This product requires certification to purchase.

1 gal Bathroom Cleaner (4 Per Case)

Spartan Chemical

NABC® 1 gal Bathroom Cleaner (4 Per Case)

  • Fast #
  • Part #S749604TOX
  • Item #7564785
  • Manufacturer Part #749604TOX
3.9 out of 5 Customer Rating
Brand image
Spartan Chemical

NABC® 1 gal Bathroom Cleaner (4 Per Case)

  • Fast #
  • Part #S749604TOX
  • Item #7564785
  • Manufacturer Part #749604TOX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Formulated without acid, NABC cleans, disinfects, and deodorizes toilet bowls, urinals and other restroom surfaces
  • Safe to use on nearly any hard surface-NABC will not etch porcelain or harm plumbing/septic tanks when used according to directions
  • Effective for clean-ups per the blood borne pathogen standard, NABC delivers healthy restrooms and a signature clean fragrance
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Dilution Rate
Ready to Use
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
NABC®
Color Finish Name
Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes