This product requires certification to purchase.

1 gal Non-Acid Disinfectant Bathroom Cleaner (4 Per Case)

Spartan Chemical

NABC® 1 gal Non-Acid Disinfectant Bathroom Cleaner (4 Per Case)

  • Fast #
  • Part #S749604
  • Item #5051594
  • Manufacturer Part #749604
5 out of 5 Customer Rating
Brand image
Spartan Chemical

NABC® 1 gal Non-Acid Disinfectant Bathroom Cleaner (4 Per Case)

  • Fast #
  • Part #S749604
  • Item #5051594
  • Manufacturer Part #749604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Non acid disinfectant bathroom cleaner
  • Cleans, disinfects, and deodorizes toilet bowls, urinals and other restroom surfaces
  • Effective for clean-ups per the blood borne pathogen standard
  • Ready to use
  • Color: Blue
  • One-step disinfecting and cleaning toilet bowls, urinals, ceramic tile, porcelain, shower walls, floors and other hard nonporous surfaces, general deodorizing and cleaning
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Dilution Rate
Ready to Use
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
NABC®
Color Finish Name
Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Laminate, Porcelain, Stainless Steel, Tile
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727010998