This product requires certification to purchase.

125-Count Hard Surface Disinfecting Wipes (6 Per Case)

Spartan Chemical

NABC® 125-Count Hard Surface Disinfecting Wipes (6 Per Case)

  • Fast #
  • Part #SPA108706
  • Item #7483066
  • Manufacturer Part #108706
4.1 out of 5 Customer Rating
Brand image
Spartan Chemical

NABC® 125-Count Hard Surface Disinfecting Wipes (6 Per Case)

  • Fast #
  • Part #SPA108706
  • Item #7483066
  • Manufacturer Part #108706
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Compliant with OSHA blood borne pathogen standard (kills HIV, HBV, HCV)
  • Kills 99.9% of bacteria in just 15 seconds (Staphylococcus aureus, Klebsiella pneumoniae, Listeria monocytogenes, Escherichia coli O157:H7)
  • Kills the cold and flu virus on hard non-porous surface (Influenza A Virus, Pandemic 2009 H1N1 Influenza A Virus (5 minutes)) , (Human Coronavirus (10 minutes))
  • Eliminates concerns of cross-contamination from surface to surface
  • Cleans, disinfects and deodorizes with pleasant NABC scent
  • Formulated to disinfect hard, non-porous, inanimate environmental surfaces such as metal surfaces, stainless steel surfaces, plastic surfaces, and bathrooms
  • Commonly used in hospitals and healthcare settings, daycares and schools, athletic facilities, transportation terminals, grocery stores, shopping centers, institutional kitchens and/or bathrooms, correctional facilities, and veterinary clinics just to name a few
  • pH - 10.5 - 12.0
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
125 wipes
Depth
9-3/25 in
Dilution Rate
Ready to Use
Height
9-1/2 in
Length
13-37/100 in
Package Quantity
6 Per Case
Size
7 in x 8 in
Width
9-3/25 in
Characteristics & Features
Collection
NABC®
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Industrial, Institutional, Non-porous Surfaces, Surface
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Wipes, Floral
SCAQMD Compliant
Yes
UPC
753727058273