This product requires certification to purchase.

1 gal Floor Finish (Case of 4)

Spartan Chemical

On an' On® 1 gal Floor Finish (Case of 4)

  • Fast #
  • Part #S547304
  • Item #11710412
  • Manufacturer Part #547304
5 out of 5 Customer Rating
Brand image
Spartan Chemical

On an' On® 1 gal Floor Finish (Case of 4)

  • Fast #
  • Part #S547304
  • Item #11710412
  • Manufacturer Part #547304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High solids, high gloss, dry bright finish
  • Superior leveling, assures a smooth, even application and provides an ease of reparability that’s uncommon in other high-solids finishes
  • Resists black heel marks, skid marks, scratches and scuffs
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Dilution Rate
Ready to Use
Height
12-13/100 in
Length
12-1/2 in
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
On an' On®
Color Finish Category
Whites
Color Finish Name
Milky
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Floor Finish
Type
S547304