This product requires certification to purchase.

1 qt Ready to Use Cleaner in Orange

Spartan Chemical

Orange Tough™ 1 qt Ready to Use Cleaner in Orange

  • Fast #
  • Part #S221603TOX
  • Item #7564746
  • Manufacturer Part #221603TOX
3.6 out of 5 Customer Rating
Brand image
Spartan Chemical

Orange Tough™ 1 qt Ready to Use Cleaner in Orange

  • Fast #
  • Part #S221603TOX
  • Item #7564746
  • Manufacturer Part #221603TOX
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A powerful, ready-to-use grease release formula containing builders, surfactants and wetting agents
  • This industrial strength cleaner is boosted with a combination of natural d-limonene and a soybean derived solvent to handle tough cleaning tasks
  • Orange tough 15 removes black heel marks, tar, gum, asphalt stains, scuff marks, some inks, oil, grease and other stubborn soils
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-3/4 in
Length
13-3/4 in
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Collection
Orange Tough™
Color Finish Category
Oranges
Color Finish Name
Orange
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Grease, Industrial, Ink, Oil, Soil
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes