This product requires certification to purchase.

1 qt Citrus Scent Degreaser (12 Per Case)

Spartan Chemical

Orange Tough® 15 1 qt Citrus Scent Degreaser (12 Per Case)

  • Fast #
  • Part #S221603
  • Item #5051643
  • Manufacturer Part #221603
3.1 out of 5 Customer Rating
Brand image
Spartan Chemical

Orange Tough® 15 1 qt Citrus Scent Degreaser (12 Per Case)

  • Fast #
  • Part #S221603
  • Item #5051643
  • Manufacturer Part #221603
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 840
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Industrial strength, ready-to-use cleaner, spotter and degreaser
  • This water-rinse able degreaser removes oil, grease and other difficult soils from a variety of surfaces
  • Excellent all purpose degreaser, fast acting spot remover for carpet, and a great choice to quickly remove most graffiti
  • This ready-to-use formula is the perfect compliment to any floor, carpet or concrete maintenance program
  • Commonly used in a ready-to-use manner
  • PH: 8.5 - 9.0
  • Color: Orange
  • Scent: Citrus
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-3/4 in
Length
13-3/4 in
Package Quantity
Case of 12
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Collection
Orange Tough® 15
Color Finish Category
Oranges
Color Finish Name
Orange
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Grease, Industrial, Ink, Oil, Soil
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727016747