This product requires certification to purchase.

4.3 gal Food Production Sanitizer in Clear

Spartan Chemical

PAA Sanitizer 4.3 gal Food Production Sanitizer in Clear

  • Fast #
  • Part #S312705
  • Item #7481403
  • Manufacturer Part #312705
3.4 out of 5 Customer Rating
Brand image
Spartan Chemical

PAA Sanitizer 4.3 gal Food Production Sanitizer in Clear

  • Fast #
  • Part #S312705
  • Item #7481403
  • Manufacturer Part #312705
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Acid-based sanitizer/disinfectant developed for institutional/industrial use to clean and disinfectant hard nonporous surfaces such as floors, walls, refrigerators, coolers, countertops and sinks
  • Applications: food/beverage plants, meat, seafood/poultry establishments, breweries, wineries and dairies
  • This product is effective as a sanitizer when solution is prepared in water of up to 400 ppm hardness as CaCO3
  • Effective against Staphylococcus aureus and Escherichia coli
  • Prior to sanitizing, remove gross food particles, then wash with a detergent solution, followed by a potable water rinse
  • pH: less than 1.0
  • Color: Clear
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13 in
Dilution Rate
1:20-1:768
Height
13-31/50 in
Length
9-43/100 in
Size
43 gal
Width
13 in
Characteristics & Features
Collection
PAA Sanitizer
Color Finish Category
Clear
Color Finish Name
Colorless
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Breweries, Dairies, Food Processing Plants, Wineries
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Acid Sanitizer, Vinegar
SCAQMD Compliant
Yes
UPC
753727705436