This product requires certification to purchase.

1 gal Liquid Hand Soap (Case of 4)

Spartan Chemical

Pearlux® 1 gal Liquid Hand Soap (Case of 4)

  • Fast #
  • Part #S323004
  • Item #5051593
  • Manufacturer Part #323004
4.5 out of 5 Customer Rating
Brand image
Spartan Chemical

Pearlux® 1 gal Liquid Hand Soap (Case of 4)

  • Fast #
  • Part #S323004
  • Item #5051593
  • Manufacturer Part #323004
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Incorporates aloe vera and other emollients to moisturize hands
  • Refreshing tropical fragrance gently cleans without over stripping skins natural oils
  • Economical - 1 gallon = 7,500 hand washes
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Pearlux®
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Warranty & Product Information
Application
Hand Cleaning
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727033584