This product requires certification to purchase.

2 L Clean on the Go® Protein Remover/Cleaner/Whitener 16 (4 Per Case)

Spartan Chemical

Peroxy® 2 L Clean on the Go® Protein Remover/Cleaner/Whitener 16 (4 Per Case)

  • Fast #
  • Part #S482202
  • Item #7481697
  • Manufacturer Part #482202
3.9 out of 5 Customer Rating
Brand image
Spartan Chemical

Peroxy® 2 L Clean on the Go® Protein Remover/Cleaner/Whitener 16 (4 Per Case)

  • Fast #
  • Part #S482202
  • Item #7481697
  • Manufacturer Part #482202
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Peroxy protein remover, cleaner and whitener is a hydrogen peroxide-based cleaner designed to remove proteins and whiten protein stains from all types of food preparation surfaces
  • Just one product does the work of three traditional specialty food cleaning products: an all purpose cleaner, a protein remover, and a whitener
  • This product can be used as a general purpose cleaner to remove animal fat, grease, blood, vegetable oils, food residues and other tough soils
  • Powerful oxidizing properties in Peroxy Protein Remover, Cleaner and Whitener react with various sulfur and ammonia containing compounds, breaking them down and neutralizing unpleasant odors
  • Fast and effective protein remover
  • Whitens and brightens without aggressive ingredients
  • pH: 2 - 3
  • Color: Light Blue
  • Volume: 2 liters
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-3/4 in
Dilution Rate
1:32 - 3:64
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
4 Per Case
Size
2 L
Width
7-3/4 in
Characteristics & Features
Collection
Peroxy®
Color Finish Category
Purples
Color Finish Name
Blue, Green
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Food Processing, Foodservice, Grease
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Cleaner
SCAQMD Compliant
Yes
UPC
753727045624