This product requires certification to purchase.

1 qt Antibacterial Bathroom Cleaner in Clear (12 Per Case)

Spartan Chemical

Peroxy II fbc® 1 qt Antibacterial Bathroom Cleaner in Clear (12 Per Case)

  • Fast #
  • Part #S353503
  • Item #4884415
  • Manufacturer Part #353503
4.1 out of 5 Customer Rating
Brand image
Spartan Chemical

Peroxy II fbc® 1 qt Antibacterial Bathroom Cleaner in Clear (12 Per Case)

  • Fast #
  • Part #S353503
  • Item #4884415
  • Manufacturer Part #353503
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 840
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Odor citrus fragrance
  • The antibacterial cleaning power of Peroxy II fbc kills 99.9% Of household bacteria n 2 minutes
  • Formulated with hydrogen peroxide and citric acid, Peroxy II fbc cuts through grease and oils, and whitens and brightens hard surfaces
  • This foaming bath and surface cleaner effectively removes soap scum and hard water films and features a crisp Caribbean fragrance
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 qt
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-1/2 in
Length
13-3/4 in
Package Quantity
12 Per Case
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Collection
Peroxy II fbc®
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Multi-purpose
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727044313