This product requires certification to purchase.

20 oz. Ready to Use Aerosol in Off White

Spartan Chemical

Premium Wood Polish™ 20 oz. Ready to Use Aerosol in Off White

  • Fast #
  • Part #S611000
  • Item #6266543
  • Manufacturer Part #611000
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Premium Wood Polish™ 20 oz. Ready to Use Aerosol in Off White

  • Fast #
  • Part #S611000
  • Item #6266543
  • Manufacturer Part #611000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Restores and preserves beauty of fine wood grain
  • No silicones
  • Real lemon oil added
  • PH 7.4
  • Premium wood polish is a ready-to-use, silicone-based formula designed to produce a quick shine without an oily residue
  • This product is great for practically any wood surface, such as wood paneling, wood veneer or washable surfaces like Formica and vinyl
  • Premium wood polish contains both carnauba wax and silicone to not only protect wood finishes, but also create a high gloss shine that is slow to dull
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/2 in
Dilution Rate
Ready to Use
Height
10 in
Length
11-13/100 in
Size
20 oz
Width
8-1/2 in
Characteristics & Features
Collection
Premium Wood Polish™
Color Finish Name
Off White
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727017645