This product requires certification to purchase.

1 gal One-Step Refreshing Citrus Neutral Disinfectant Concentrate (Case of 4)

Spartan Chemical

Profect® 1 gal One-Step Refreshing Citrus Neutral Disinfectant Concentrate (Case of 4)

  • Fast #
  • Part #S107204
  • Item #10336208
  • Manufacturer Part #107204
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Profect® 1 gal One-Step Refreshing Citrus Neutral Disinfectant Concentrate (Case of 4)

  • Fast #
  • Part #S107204
  • Item #10336208
  • Manufacturer Part #107204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Disinfects, cleans, and deodorizes in one labor-saving step
  • Economical to use - dilute at 1 fluid ounces per gallon of water
  • Delivers powerful cleaning and excellent surface compatibility
  • Leaves the room clean and disinfected
  • Sanitizes in 12 seconds
  • Bactericide/Virucide/Mildewstat
  • Effective against antibiotic-resistant bacteria
  • Meets surface disinfection recommendations of OSHA’s Bloodborne Pathogens Standard
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Height
12-19/50 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Profect®
Color Finish Category
Reds
Color Finish Name
Red
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Liquid
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Disinfectant
SCAQMD Compliant
Yes