This product requires certification to purchase.

2 L Refreshing Herbal Scent Hospital Disinfectant Cleaner (Case of 4)

Spartan Chemical

Profect® 2 L Refreshing Herbal Scent Hospital Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #S107002
  • Item #10336198
  • Manufacturer Part #107002
4.6 out of 5 Customer Rating
Brand image
Spartan Chemical

Profect® 2 L Refreshing Herbal Scent Hospital Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #S107002
  • Item #10336198
  • Manufacturer Part #107002
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Economical to use - dilute at 2 ounces per gallon of water
  • Meets surface disinfection recommendations of OSHA’s Bloodborne Pathogens Standard
  • One product for all your cleaning and disinfection needs
  • Kills SARS-CoV2 the virus that causes COVID-19
  • PH neutral formulation designed to provide effective cleaning, deodorizing, and disinfection for all hard, nonporous environmental surfaces
  • Bactericide/Virucide/Mildewstat
  • 2-minute sanitizing activity
  • Sanitizes soft surfaces in 1 minutes
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 ltr
Depth
7-3/4 in
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
Case of 4
Size
2 L
Width
7-3/4 in
Characteristics & Features
Collection
Profect®
Color Finish Category
Greens
Color Finish Name
Green
Material
Liquid
Warranty & Product Information
Application
Disinfectant Cleaner
Cradle to Cradle
No
EcoLogo Certified
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Disinfectant
SCAQMD Compliant
Yes
UPC
753727712755