This product requires certification to purchase.

1 qt Hydrogen Peroxide Disinfectant (Case of 12)

Spartan Chemical

Profect® HP 1 qt Hydrogen Peroxide Disinfectant (Case of 12)

  • Fast #
  • Part #S100803
  • Item #9655421
  • Manufacturer Part #100803
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Profect® HP 1 qt Hydrogen Peroxide Disinfectant (Case of 12)

  • Fast #
  • Part #S100803
  • Item #9655421
  • Manufacturer Part #100803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kills bacteria, enveloped and non-enveloped viruses, and fungi
  • Features patented hydrogen peroxide technology
  • Ready-to-use formula ensures proper ppm required for disinfection
  • Kills SARS-CoV-22 the virus that causes COVID-19 in 30 seconds
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 qt
Depth
10-14/25 in
Dilution Rate
Ready to Use
Height
10-14/25 in
Length
14-3/50 in
Package Quantity
Case of 12
Size
1 qt
Width
10-14/25 in
Characteristics & Features
Collection
Profect® HP
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Hard Surface, Non-porous Surfaces
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Hydrogen Peroxide
SCAQMD Compliant
Yes
UPC
753727711741