1 gal One-Step Pine Scent Disinfectant Cleaner (Case of 4)
PSQ® 1 gal One-Step Pine Scent Disinfectant Cleaner (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cleans and disinfects in one easy step
- Convenient 5-minute hospital disinfection
- Economical concentrate that can be diluted for use with a mop and bucket or trigger sprayer
Documents
Specifications
- Application:
- Disinfectant Cleaner
- Capacity:
- 1 gal
- Collection:
- PSQ®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Cradle to Cradle:
- No
- Depth:
- 12-1/2
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-19/50
- Length:
- 12-1/2
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Disinfectant
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal
- UPC:
- 753727712519
- Width:
- 12-1/2