This product requires certification to purchase.

5 gal Rinse Free Strip Floor Finish Remover

Spartan Chemical

Rinse Free 5 gal Rinse Free Strip Floor Finish Remover

  • Fast #
  • Part #S008205
  • Item #5051647
  • Manufacturer Part #008205
4.5 out of 5 Customer Rating
Brand image
Spartan Chemical

Rinse Free 5 gal Rinse Free Strip Floor Finish Remover

  • Fast #
  • Part #S008205
  • Item #5051647
  • Manufacturer Part #008205
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A finish and wax liquidator, an efficient stripping compound
  • Formulated to substantially reduce time and labor costs by eliminating the need to rinse as well as the need to machine agitate
  • Formula contains water-miscible organic solvents which quickly penetrate and liquify multiple layers of floor finish, wax, and water-base seals
  • Combination of solvents provides complete evaporation of any residue which remains on the floor after pick up
  • Leaves stripped flooring neutral and free of residue without rinsing
  • Color: Clear
  • Dilution: 12 - 64 ounce/gal.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12-2/5 in
Dilution Rate
6:64 - 1:2
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Rinse Free
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Floor Finish, Stripping
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727010615