This product requires certification to purchase.

1 qt Tile and Grout Rejuvenator Bathroom Cleaner (Case of 12)

Spartan Chemical

RJ8® 1 qt Tile and Grout Rejuvenator Bathroom Cleaner (Case of 12)

  • Fast #
  • Part #S711003
  • Item #5051569
  • Manufacturer Part #711003
4.8 out of 5 Customer Rating
Brand image
Spartan Chemical

RJ8® 1 qt Tile and Grout Rejuvenator Bathroom Cleaner (Case of 12)

  • Fast #
  • Part #S711003
  • Item #5051569
  • Manufacturer Part #711003
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 840
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Tile and grout rejuvenator
  • Fights mold and mildew stains and soap scum on a variety of restroom surfaces
  • Powerful whitening action keeps tile and grout at its brightest. Hard-to-maintain tile grout is “bright white” with little effort
  • Fresh mint scent
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-3/4 in
Length
13-3/4 in
Package Quantity
Case of 12
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Collection
RJ8®
Color Finish Name
Clear Yellow
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727027668