This product requires certification to purchase.

20 oz. All-purpose Degreaser Aerosol and Foam (12 Per Case)

Spartan Chemical

SD-20® 20 oz. All-purpose Degreaser Aerosol and Foam (12 Per Case)

  • Fast #
  • Part #S652000
  • Item #6073522
  • Manufacturer Part #652000
4.2 out of 5 Customer Rating
Brand image
Spartan Chemical

SD-20® 20 oz. All-purpose Degreaser Aerosol and Foam (12 Per Case)

  • Fast #
  • Part #S652000
  • Item #6073522
  • Manufacturer Part #652000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SD-20 is an all purpose cleaner and accomplishes an unusually large numberof maintenance tasks, reducing your maintenance buying to one product for everytask
  • Reduces labor which normally constitutes 95% of maintenance expenditures; thus, lowering labor costs while providing maximum efficiency
  • SD-20 does not contain soap, free alkali, caustics, ammonia, or other harmful ingredients
  • The pH factor is extremely mild in either the concentrated or diluted form-in diluted form, the pH factor approximates that of Ivory soap
  • pH: 10.5 - 11.5
  • Scent: Citrus
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/2 in
Dilution Rate
Ready to Use
Height
10 in
Length
11-13/100 in
Package Quantity
12 Per Case
Size
20 oz
Weight
17.45 lb
Width
8-1/2 in
Characteristics & Features
Collection
SD-20®
Color Finish Name
Colorless
Design for the Environment
No
Material
Aerosol
Warranty & Product Information
Application
Disinfectant Cleaner
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
OSHA
No
Product Type
Cleaner, Aerosol Cleaner, Citrus
SCAQMD Compliant
Yes
UPC
753727017720