This product requires certification to purchase.

1 gal Finish & Wax Stripper (Case of 4)

Spartan Chemical

Shineline Emulsifier Plus® 1 gal Finish & Wax Stripper (Case of 4)

  • Fast #
  • Part #S008404GL
  • Item #10159461
  • Manufacturer Part #8404
3.2 out of 5 Customer Rating
Brand image
Spartan Chemical

Shineline Emulsifier Plus® 1 gal Finish & Wax Stripper (Case of 4)

  • Fast #
  • Part #S008404GL
  • Item #10159461
  • Manufacturer Part #8404
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Extra aggressive speed stripper
  • Designed to quickly remove heavy build ups and burnished floor finish, enhancing time and labor savings
  • Lightly scented to eliminate strong solvent odors
  • Before using, read product label and SDS sheet
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-3/4 in
Dilution Rate
1:10 - 1:2
Height
13-1/2 in
Length
12-3/4 in
Package Quantity
Case of 4
Size
1 gal
Width
12-3/4 in
Characteristics & Features
Collection
Shineline Emulsifier Plus®
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Stripping
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Type
S008404GL