This product requires certification to purchase.

5 gal Floor Stripper

Spartan Chemical

Shineline Emulsifier Plus® 5 gal Floor Stripper

  • Fast #
  • Part #S008405
  • Item #5051637
  • Manufacturer Part #008405
3.4 out of 5 Customer Rating
Brand image
Spartan Chemical

Shineline Emulsifier Plus® 5 gal Floor Stripper

  • Fast #
  • Part #S008405
  • Item #5051637
  • Manufacturer Part #008405
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High performance speed stripper
  • Quickly removes heavy buildups and burnished floor finish
  • Use with hot or cold water
  • Lightly scented, Shineline Emulsifier Plus is formulated to eliminate strong solvent odors which are particularly offensive to hospital and nursing home patients and personnel
  • Dilution: 12-64 ounce/gal.
  • Use with ultra high speed floor care systems
  • Biodegradable and Phosphate free
  • pH 13.5-13.7
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12-2/5 in
Dilution Rate
6:64 - 1:2
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Shineline Emulsifier Plus®
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Application
Stripping
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727010677