This product requires certification to purchase.

1 gal Floor Cleaner (4 Per Case)

Spartan Chemical

Shineline Floor Prep® 1 gal Floor Cleaner (4 Per Case)

  • Fast #
  • Part #S302904
  • Item #7481201
  • Manufacturer Part #302904
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Shineline Floor Prep® 1 gal Floor Cleaner (4 Per Case)

  • Fast #
  • Part #S302904
  • Item #7481201
  • Manufacturer Part #302904
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Neutralizer and conditioner
  • Dilution: 5 oz
  • pH
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Dilution Rate
5:128
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Weight
37.1 lb
Width
12-1/2 in
Characteristics & Features
Collection
Shineline Floor Prep®
Color Finish Name
Green
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Floor
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Product Type
Floor Prep
UL Listed
No
UPC
753727010196