This product requires certification to purchase.

2L Clean by Peroxy (Case of 2)

Spartan Chemical

Simplifill® 2L Clean by Peroxy (Case of 2)

  • Fast #
  • Part #S003522
  • Item #11627740
  • Manufacturer Part #003522
4.3 out of 5 Customer Rating
Brand image
Spartan Chemical

Simplifill® 2L Clean by Peroxy (Case of 2)

  • Fast #
  • Part #S003522
  • Item #11627740
  • Manufacturer Part #003522
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Clean by Peroxy is a Green Seal™ Certified all-purpose cleaner that is formulated with the cleaning power of peroxide
  • Clean windows, mirrors, floors, walls, carpets, restrooms, kitchens, tile and grout without streaking
  • Green Seal certified formula is environmentally friendly
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 Cs
Depth
9-37/100 in
Dilution Rate
1:128 - 6:64
Height
10-3/4 in
Length
9-37/100 in
Size
2 Liter, 2/Cs
Width
9-37/100 in
Characteristics & Features
Collection
Simplifill®
Color Finish Category
Blues
Color Finish Name
Pale Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Windows, Mirror, Floor, Wall, Carpet, Restrooms, Kitchen
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
SCAQMD Compliant
Yes
Type
S003522
UPC
753727041824