This product requires certification to purchase.

2L Halt 5 (Case of 2)

Spartan Chemical

Simplifill® 2L Halt 5 (Case of 2)

  • Fast #
  • Part #S102922
  • Item #11627741
  • Manufacturer Part #102922
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Simplifill® 2L Halt 5 (Case of 2)

  • Fast #
  • Part #S102922
  • Item #11627741
  • Manufacturer Part #102922
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Effective against odor causing bacteria
  • Saves labor times with 5-minute disinfection
  • Neutralizes odors and freshens. Leaves a clean, fresh scent.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 ltr
Depth
9-37/100 in
Height
10-3/4 in
Length
9-37/100 in
Size
2 Liter, 2/Cs
Width
9-37/100 in
Characteristics & Features
Collection
Simplifill®
Color Finish Category
Oranges
Color Finish Name
Orange
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Disinfecting, Cleaning
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Disinfectant, Sanitizer
SCAQMD Compliant
Yes
Type
S102922
UPC
753727712502