This product requires certification to purchase.

2L NABC Concentrate Germicidal Cleaner in Floral Scent (Case of 2)

Spartan Chemical

Simplifill® 2L NABC Concentrate Germicidal Cleaner in Floral Scent (Case of 2)

  • Fast #
  • Part #S471622
  • Item #11627747
  • Manufacturer Part #471622
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Simplifill® 2L NABC Concentrate Germicidal Cleaner in Floral Scent (Case of 2)

  • Fast #
  • Part #S471622
  • Item #11627747
  • Manufacturer Part #471622
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • NABC Concentrate is a broad range germicidal cleaner-disinfectant concentrate specifically designed to clean and disinfect toilet bowls, urinals and other hard, nonporous restroom surfaces
  • NABC concentrate's pleasant and unique light floral fragrance incorporates an odor-killing component to deodorize toilet bowls, urinals and surrounding areas
  • Designed to clean and disinfect toilet bowls, urinals and other hard, non-porous restroom surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-37/100 in
Height
10-3/4 in
Length
9-37/100 in
Size
2 Liter, 2/Cs
Width
9-37/100 in
Characteristics & Features
Collection
Simplifill®
Color Finish Name
Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
Type
S471622
UPC
753727029099