This product requires certification to purchase.

Quick Connect Kit

Spartan Chemical

Simplifill® Quick Connect Kit

  • Fast #
  • Part #S99191
  • Item #11624310
  • Manufacturer Part #99191
3.3 out of 5 Customer Rating
Brand image
Spartan Chemical

Simplifill® Quick Connect Kit

  • Fast #
  • Part #S99191
  • Item #11624310
  • Manufacturer Part #99191
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For use with Simplifill® dispenser system
  • Easy to Operate, Attach - Dispense - Clean
  • Compact & Portable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
99/100 in
Height
99/100 in
Length
99/100 in
Width
99/100 in
Characteristics & Features
Brand Model Compatibility
Simplifill®
Collection
Simplifill®
Color Finish Name
Grey
Design for the Environment
No
Lettering
See label for specifics
Material
Paper
Warranty & Product Information
Application
Bottle, Label
Cradle to Cradle
No
EcoLogo Certified
No
EPA Compliant
No
EPA Safer Choice
No
EPDs
No
FSC Certified
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Empty Bottle with Label
Type
S99191