This product requires certification to purchase.

Xcelente 2L Multi-Purpose Cleaner in Lavender Scent (Case of 2)

Spartan Chemical

Simplifill® Xcelente 2L Multi-Purpose Cleaner in Lavender Scent (Case of 2)

  • Fast #
  • Part #S191922
  • Item #11627743
  • Manufacturer Part #191922
4.6 out of 5 Customer Rating
Brand image
Spartan Chemical

Simplifill® Xcelente 2L Multi-Purpose Cleaner in Lavender Scent (Case of 2)

  • Fast #
  • Part #S191922
  • Item #11627743
  • Manufacturer Part #191922
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Enjoy the fresh, clean fragrance of lavender while you clean with Xcelente multi-purpose, hard surface cleaner
  • The phosphate-free formula is great for floors, and other surfaces where a bright, shiny, streak free finish is desired
  • With a long-lasting, fragrant bloom of lavender, Xcelente will delight building residents and visitors throughout the day
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-37/100 in
Height
9-1/4 in
Length
8 in
Size
2 Liter, 2/Cs
Weight
10.55 lb
Width
3-3/4 in
Characteristics & Features
Collection
Simplifill®
Color Finish Name
Bright Purple
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Multi-purpose
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
OSHA
No
Product Type
Multi Purpose Cleaner
SCAQMD Compliant
Yes
Type
S191922
UPC
753727717972