This product requires certification to purchase.

1 gal Spa Body Shampoo in Gold (4 Per Case)

Spartan Chemical

Spa Body Shampoo 1 gal Spa Body Shampoo in Gold (4 Per Case)

  • Fast #
  • Part #S321804
  • Item #5051520
  • Manufacturer Part #321804
3.5 out of 5 Customer Rating
Brand image
Spartan Chemical

Spa Body Shampoo 1 gal Spa Body Shampoo in Gold (4 Per Case)

  • Fast #
  • Part #S321804
  • Item #5051520
  • Manufacturer Part #321804
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Luxurious, rich lather gently cleans away body soils and oils
  • For use at health clubs and hotels
  • Contains aloe vera and lanolin
  • Floral bouquet
  • pH 7.0
  • USDA: C2
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Size
1 gal
Weight
36.44 lb
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Gold
Material
Liquid
Warranty & Product Information
Application
Skin Care
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Hand Wash
UL Listed
No
UPC
753727025299