This product requires certification to purchase.

5 gal Chlorinated Sanitizer

Spartan Chemical

SparCHLOR® 5 gal Chlorinated Sanitizer

  • Fast #
  • Part #S309005
  • Item #7438156
  • Manufacturer Part #309005
4.1 out of 5 Customer Rating
Brand image
Spartan Chemical

SparCHLOR® 5 gal Chlorinated Sanitizer

  • Fast #
  • Part #S309005
  • Item #7438156
  • Manufacturer Part #309005
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A liquid chlorinated sanitizer formulated for use on food, and nonfood contact surfaces; CIP (cleaninplace) applications; egg, fruit, and vegetable washing operations, as well as a variety of other nonporous surfaces
  • Independent test data shows SparCHLOR to reduce 99.999% of bacteria such as E coli and Staphylococcus aureus
  • No potable water rinse necessary
  • Economical formula
  • SparCHLOR is highly concentrated
  • Provides superior performance with low “in use” cost
  • Only 1½ ounces (100 ppm) mixed with 10 gallons of water is needed for sanitation in many applications
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Dilution Rate
1:128 - 5:128
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
SparCHLOR®
Color Finish Category
Greens
Color Finish Name
Greenish Yellow
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Stainless Steel, Surface
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Sanitizer
SCAQMD Compliant
Yes
UPC
753727030798