This product requires certification to purchase.

2 L Clean on the Go® Sure Step 23 (4 Per Case)

Spartan Chemical

SparClean® 2 L Clean on the Go® Sure Step 23 (4 Per Case)

  • Fast #
  • Part #S480202
  • Item #7485219
  • Manufacturer Part #480202
3.3 out of 5 Customer Rating
Brand image
Spartan Chemical

SparClean® 2 L Clean on the Go® Sure Step 23 (4 Per Case)

  • Fast #
  • Part #S480202
  • Item #7485219
  • Manufacturer Part #480202
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • No-rinse, enzyme floor cleaner that breaks down built-up grease, improving slip resistance
  • Improves traction, restores grout – reduces exposure to slip and fall incidents
  • Residual enzyme action continues to clean even when the floor is dry
  • Easy to use with 5 simple steps to a cleaner, safer work environment
  • No goggles or gloves required for use - HIMS safety rating of 1, 0, 0
  • No rinse formula saves labor, time and water
  • Cleans with cold water – save energy, save money
  • pH (concentrate) - 7.0-8.0
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 ltr
Depth
7-3/4 in
Dilution Rate
1:64
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
4 Per Case
Size
2 L
Weight
20.45 lb
Width
7-3/4 in
Characteristics & Features
Collection
SparClean®
Color Finish Name
Bright Green
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Floor, Cleaning
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Product Type
Floor Cleaner
UL Listed
No
UPC
753727261444