This product requires certification to purchase.

2 L Clean on the Go® Pot and Pan Detergent (4 Per Case)

Spartan Chemical

SparClean® 2 L Clean on the Go® Pot and Pan Detergent (4 Per Case)

  • Fast #
  • Part #S484502
  • Item #7485032
  • Manufacturer Part #484502
5 out of 5 Customer Rating
Brand image
Spartan Chemical

SparClean® 2 L Clean on the Go® Pot and Pan Detergent (4 Per Case)

  • Fast #
  • Part #S484502
  • Item #7485032
  • Manufacturer Part #484502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Specifically designed for manual washing of excessively soiled kitchen items
  • Quickly and efficiently penetrate and emulsify baked on grease and food even in heavily soiled conditions
  • Concentrated formula demonstrates superior foam retention at lean dilutions
  • Can be used in both single sink and 3-sink systems
  • pH: 7 - 8
  • Pleasant Fragrance
  • Color: Purple
  • Volume: 2 Liters
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 ltr
Depth
7-3/4 in
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
4 Per Case
Size
2 L
Width
7-3/4 in
Characteristics & Features
Collection
SparClean®
Color Finish Category
Purples
Color Finish Name
Purple
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Dish Detergent
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Liquid
SCAQMD Compliant
Yes
UPC
753727052325