This product requires certification to purchase.

5 gal Chlorine-Based Sanitizer 54

Spartan Chemical

SparClean® 5 gal Chlorine-Based Sanitizer 54

  • Fast #
  • Part #S765405
  • Item #7438275
  • Manufacturer Part #765405
3.3 out of 5 Customer Rating
Brand image
Spartan Chemical

SparClean® 5 gal Chlorine-Based Sanitizer 54

  • Fast #
  • Part #S765405
  • Item #7438275
  • Manufacturer Part #765405
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This product is applied in the final sanitization cycle of low temperature dishwashing machines
  • All items to be sanitized must be clean before application of this product
  • Used in automatic systems may be used in the general cleaning process
  • Do not use on silver, silver plate or pewter as these metals may darken
  • pH: 12 - 13
  • Color: Yellow
  • Size: 5 gallon
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12-2/5 in
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
SparClean®
Color Finish Category
Yellows
Color Finish Name
Yellow
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Dishwashers
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Chemical
SCAQMD Compliant
Yes
UPC
753727052226